1653 - 1-1/4" STL Insltd Emt STRT CMP Conn

Eaton

  • $6.34 (Each)
  • $6.34 (Each)

  • $63.40 (Per 10)

  • $634.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1653
Manufacturer
Eaton
Manufacturer's Part Number
1653
Description
1-1/4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116536 / 00784564116536
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Carton
$63.40 (Per 10)
Resources
Attachments
 
 
1653 - Specification Sheet
Images
 
 
1653 - Small Image
 
1653 - Large Image
Tech Bulletins
 
 
1653 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 Emt CMP Conn Insulated
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
1-1/4" STL INSLTD EMT STRT CMP CONN
extra long description
MIDWEST 1653 1 1/4 EMT CMP CONN INS
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/4"
Additional Information
dimensions
1.6300 IN X 2.0600 IN X 2.0600 IN
Manufacturer Information
Manufacturers Part Number
1653
Brand
Eaton
GTIN
00784564116536
UPC
784564116536
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat