1653RT - 1-1/4" RT Emt Comp Conn

Eaton

  • $11.17 (Each)
  • $11.17 (Each)

  • $111.65 (Per 10)

  • $1,116.51 (Per 100)

In-Stock: 197 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1653RT
Manufacturer
Eaton
Manufacturer's Part Number
1653RT
Description
1-1/4" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004598 / 00784564004598
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Carton
$11.17 (Each)
Standard Packaging
$111.65 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
197
Resources
Tech Bulletins
 
 
1653RT - Tech Bulletin
Attachments
 
 
1653RT - Specification Sheet
Images
 
 
1653RT - Small Image
 
1653RT - Large Image
 
1653RT - Large Image
 
1653RT - Large Image
Other Links
 
 
1653RT - Other
 
1653RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
1 1/4 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1653RT 1 1/4 EMT CMP CONN R
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1-1/4"
Additional Information
dimensions
3.9600 IN X 2.6600 IN X 1.1300 IN
Manufacturer Information
Manufacturers Part Number
1653RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004598
UPC
784564004598
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 197

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
49 View Store
Phoenix
89 View Store

* All prices subject to change.

Begin Live Chat