1653RT - 1-1/4" RT Emt Comp Conn

Eaton

  • $10.63 (Each)
  • $10.63 (Each)

  • $106.34 (Per 10)

  • $1,063.35 (Per 100)
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
1653RT
Manufacturer
Eaton
Manufacturer's Part Number
1653RT
Description
1-1/4" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004598 / 00784564004598
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Carton
$10.63 (Each)
Standard Packaging
$106.34 (Per 10)
Resources
Images
 
 
1653RT - Small Image
 
1653RT - Large Image
 
1653RT - Large Image
 
1653RT - Large Image
Attachments
 
 
1653RT - Specification Sheet
Tech Bulletins
 
 
1653RT - Tech Bulletin
Other Links
 
 
1653RT - Other
 
1653RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
1 1/4 Emt CMP Conn Raintight Insulated
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1-1/4"
extra long description
MIDWEST 1653RT 1 1/4 EMT CMP CONN R
Additional Information
dimensions
3.9600 IN X 2.6600 IN X 1.1300 IN
Manufacturer Information
Manufacturers Part Number
1653RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004598
UPC
784564004598
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1653RT.
Jump To:

Cross Referenced

These items are similar to 1653RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RTCI-125 AFC Cable Systems 00077680248817
EC753BUSRT American Fittings 00662364018369
7125SRT Appleton Electric 00687855200733
823ART Arlington 00018997820488
253SRTI Bridgeport Fittings 00781747122537
1653RT Eaton Crouse-Hinds 00784564004598
92512B Halex 00051411925123
MECR-753-B Madison Electric 00784297006982
7125SRT O-Z Gedney n/a
2915RT Raco 00050169291597
CCSI125 Raco n/a
5423 Thomas & Betts 00786210054230
TC714ART Thomas & Betts 00785991034417
TC714A-RT Thomas & Betts Conduit n/a
654SiRT Topaz 00751338830097

* All prices subject to change.

Begin Live Chat