1656RT - 2-1/2" RT Emt Comp Conn

Eaton

  • $93.40 (Each)
  • $93.40 (Each)

  • $186.81 (Per 2)

  • $9,340.37 (Per 100)

In-Stock: 139 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1656RT
Manufacturer
Eaton
Manufacturer's Part Number
1656RT
Description
2-1/2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004628 / 00784564004628
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.40 (Each)
Carton
$93.40 (Each)
Standard Packaging
$186.81 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
139
Resources
Tech Bulletins
 
 
1656RT - Tech Bulletin
Attachments
 
 
1656RT - Specification Sheet
Images
 
 
1656RT - Small Image
 
1656RT - Large Image
 
1656RT - Large Image
 
1656RT - Large Image
Other Links
 
 
1656RT - Other
 
1656RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
2 1/2 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1656RT 2 1/2 EMT CMP CONN R
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 2-1/2"
Additional Information
dimensions
5.2200 IN X 3.4200 IN X 3.4200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1656RT
GTIN
00784564004628
UPC
784564004628
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
1.63
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
72 View Store
Phoenix
36 View Store

M-Z

Location Stock Available
Tucson
7 View Store

* All prices subject to change.

Begin Live Chat