1658RT - 3 1/2" Emt CMP Raintight Insl Comp Conn

Eaton

  • $138.26 (Each)
  • $138.26 (Each)

  • $13,826.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1658RT
Manufacturer
Eaton
Manufacturer's Part Number
1658RT
Description
3 1/2" Emt CMP Raintight Insl Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004642 / 00784564004642
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.26 (Each)
Carton
$138.26 (Each)
Resources
Images
 
 
1658RT - Small Image
 
1658RT - Large Image
 
1658RT - Large Image
 
1658RT - Large Image
Attachments
 
 
1658RT - Specification Sheet
Other Links
 
 
1658RT - Other
 
1658RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 Emt CMP Raintight Insulated
extra long description
MIDWEST 1658RT 3 1/2 EMT CMP RAINTI
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 3-1/2"
Description
3 1/2" EMT CMP RAINTIGHT INSL COMP CONN
Additional Information
dimensions
5.6700 IN X 5.0400 IN X 4.1400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1658RT
GTIN
00784564004642
UPC
784564004642
Taxonomies, Classifications, and Categories
Type
Raintight compression connector
Category Description
STEEL EMT FITTINGS
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat