16SA - 2" Alu Locknut

Eaton

  • $8.33 (Each)
  • $8.33 (Each)

  • $416.38 (Per 50)

  • $832.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16SA
Manufacturer
Eaton
Manufacturer's Part Number
16 SA
Description
2" Alu Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277002868 / 00662277002868
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.33 (Each)
Carton
$8.33 (Each)
Standard Packaging
$416.38 (Per 50)
Resources
Images
 
 
16SA - Small Image
 
16SA - Large Image
Attachments
 
 
16SA - Specification Sheet
Tech Bulletins
 
 
16SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Product Type
2 Aluminum Locknut
Description
2" ALU LOCKNUT
extra long description
CRS-H 16 SA 2 ALUMINUM LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 2"
Additional Information
dimensions
1.9400 IN X 1.3500 IN X 0.9900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
16 SA
GTIN
00662277002868
UPC
662277002868
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit Locknut
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat