170 - 1/2" STL FM7 Cond Body CVR

Eaton

  • $7.66 (Each)
  • $7.66 (Each)

  • $383.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170
Manufacturer
Eaton
Manufacturer's Part Number
170
Description
1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274001708 / 00782274001708
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$383.00 (Per 50)
Resources
Attachments
 
 
170 - Specification Sheet
Images
 
 
170 - Small Image
 
170 - Large Image
Specifications Sheets
 
 
170 - Specification Sheet
Tech Bulletins
 
 
170 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
3.625 in
Width
0.67
Height
3.63
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA
Short Description
Blank Cover, 1/2 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1/2" STL FM7 COND BODY CVR
extra long description
CRS-H 170 1/2 WDGNUT SHT STEEL FORM
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
25 CT;50 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
170
GTIN
00782274001708
UPC
782274001708
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
50
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat