1708 - 1/2" FMC Ins SQZ Flex Conn

Eaton

  • $3.78 (Each)
  • $3.78 (Each)

  • $188.99 (Per 50)

  • $377.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1708
Manufacturer
Eaton
Manufacturer's Part Number
1708
Description
1/2" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117083 / 00784564117083
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$3.78 (Each)
Standard Packaging
$188.99 (Per 50)
Resources
Images
 
 
1708 - Small Image
 
1708 - Large Image
Attachments
 
 
1708 - Specification Sheet
Tech Bulletins
 
 
1708 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 FMC SQZ Conn Insulated
Description
1/2" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1708 1/2 FMC SQZ CONN INSUL
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1/2"
Special Features
Cable Opening Size 15/16 In, Weight 14 Lb per 100
Additional Information
dimensions
1.5000 IN X 1.6300 IN X 1.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1708
GTIN
00784564117083
UPC
784564117083
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.172
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat