1708 - 1/2" FMC Ins SQZ Flex Conn

Eaton

  • $3.78 (Each)
  • $3.78 (Each)

  • $188.99 (Per 50)

  • $377.98 (Per 100)
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
1708
Manufacturer
Eaton
Manufacturer's Part Number
1708
Description
1/2" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117083 / 00784564117083
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$3.78 (Each)
Standard Packaging
$188.99 (Per 50)
Resources
Images
 
 
1708 - Small Image
 
1708 - Large Image
Attachments
 
 
1708 - Specification Sheet
Tech Bulletins
 
 
1708 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 FMC SQZ Conn Insulated
Description
1/2" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1708 1/2 FMC SQZ CONN INSUL
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1/2"
Special Features
Cable Opening Size 15/16 In, Weight 14 Lb per 100
Additional Information
dimensions
1.5000 IN X 1.6300 IN X 1.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1708
GTIN
00784564117083
UPC
784564117083
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.172
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1708.
Jump To:

Cross Referenced

These items are similar to 1708 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI500 AFC Cable Systems 00077680285287
7481VI Appleton Electric 00781381404112
407-I Bridgeport Fittings 00781747104076
1708 Eaton Crouse-Hinds 00784564117083
C-8T O-Z Gedney 00783126068313
3302 Raco 00050169033029
254ITB Thomas & Betts n/a
3112 Thomas & Betts 00786210031125
XC870 Thomas & Betts 00785991447316
XC901 Thomas & Betts 00785991448481
XC-901 Thomas & Betts Conduit n/a
151Mi Topaz 00751338111011

* All prices subject to change.

Begin Live Chat