170SG - 1/2" STL FM7 Snap Tight CVR W/Gasket

Eaton

  • $8.35 (Each)
  • $8.35 (Each)

  • $208.75 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170SG
Manufacturer
Eaton
Manufacturer's Part Number
170SG
Description
1/2" STL FM7 Snap Tight CVR W/Gasket
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 4.41 In Length, Snaptight, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274435510 / 00782274435510
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.35 (Each)
Standard Packaging
$208.75 (Per 25)
Resources
Other Links
 
 
170SG - Other
Attachments
 
 
170SG - Specification Sheet
Images
 
 
170SG - Small Image
 
170SG - Large Image
Tech Bulletins
 
 
170SG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
4.41 in
Width
0.8
Height
1.02
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 4.41 in Length, Snaptight, 0.1 lb/EA
Short Description
Blank Cover, Snap Tight, 1/2 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1/2" STL FM7 SNAP TIGHT CVR W/GASKET
extra long description
CRS-H 170SG 1/2 SNAPTIGHT SHT STEEL
Additional Information
body type
Form 7
includes
Integral Sealing Gasket;Stainless Steel Screw
Mounting Type
Snaptight
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
170SG
GTIN
00782274435510
UPC
782274435510
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat