1710 - 1" FMC Ins SQZ Flex Conn

Eaton

  • $8.64 (Each)
  • $8.64 (Each)

  • $172.84 (Per 20)

  • $864.22 (Per 100)

In-Stock: 202 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1710
Manufacturer
Eaton
Manufacturer's Part Number
1710
Description
1" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117106 / 00784564117106
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$8.64 (Each)
Standard Packaging
$172.84 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
202
Resources
Tech Bulletins
 
 
1710 - Tech Bulletin
Attachments
 
 
1710 - Specification Sheet
Images
 
 
1710 - Small Image
 
1710 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Description
1" FMC INS SQZ FLEX CONN
Product Type
1 FMC SQZ Conn Insulated
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1710 1 FMC SQZ CONN INSULAT
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1"
Special Features
Cable Opening Size 1-3/8 In, Weight 26 Lb per 100
Additional Information
dimensions
1.7500 IN X 2.1300 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1710
GTIN
00784564117106
UPC
784564117106
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.35
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, cUL
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 202

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
176 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
26 View Store

* All prices subject to change.

Begin Live Chat