1745 - 3" FMC 90 Ins Conn

Eaton

  • $194.97 (Each)
  • $194.97 (Each)

  • $19,496.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1745
Manufacturer
Eaton
Manufacturer's Part Number
1745
Description
3" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117458 / 00784564117458
Weight per unit
7.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.97 (Each)
Carton
$194.97 (Each)
Resources
Images
 
 
1745 - Small Image
 
1745 - Large Image
Attachments
 
 
1745 - Specification Sheet
Tech Bulletins
 
 
1745 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 3"
Special Features
Weight 600 Lb per 100
Product Type
3 FMC 90 Conn Insulated
Description
3" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1745 3 FMC 90 CONN INSULATE
Additional Information
dimensions
8.9300 IN X 3.0000 IN X 8.9300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1745
GTIN
00784564117458
UPC
784564117458
Taxonomies, Classifications, and Categories
Type
Clamp type connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
7.0999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat