17SA - 2-1/2" Al RGD/Imc CNDT Locknut

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17SA
Manufacturer
Eaton
Manufacturer's Part Number
17 SA
Description
2-1/2" Al RGD/Imc CNDT Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277002875 / 00662277002875
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
17SA - Small Image
 
17SA - Large Image
Attachments
 
 
17SA - Specification Sheet
Tech Bulletins
 
 
17SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 1/2 Aluminum Locknut
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
2-1/2" AL RGD/IMC CNDT LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 2-1/2"
extra long description
CRS-H 17 SA 2 1/2 ALUMINUM LOCKNUT
Additional Information
dimensions
3.8700 IN X 1.3300 IN X 1.2600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
17 SA
GTIN
00662277002875
UPC
662277002875
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit Locknut
Packaging
Weight per each
14
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat