180 - 1/2" FM8 CVR

Eaton

  • $6.58 (Each)
  • $6.58 (Each)

  • $329.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
180
Manufacturer
Eaton
Manufacturer's Part Number
180
Description
1/2" FM8 CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Sheet Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274001906 / 00782274001906
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Standard Packaging
$329.00 (Per 50)
Resources
Attachments
 
 
180 - Specification Sheet
Other Links
 
 
180 - Other
 
180 - Other
 
180 - Other
Images
 
 
180 - Large Image
 
180 - Large Image
 
180 - Large Image
 
180 - Small Image
Tech Bulletins
 
 
180 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Sheet Steel
Descriptions
Product Type
1/2 SHT Steel Form 8 CVR
Description
1/2" FM8 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 180 1/2 SHT STEEL FORM 8 CVR
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 1/2"
Additional Information
dimensions
1.3800 IN X 0.2500 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274001906
UPC
782274001906
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat