190M - 1/2" Rigid 3PC Coupling

Eaton

  • $5.56 (Each)
  • $5.56 (Each)

  • $139.04 (Per 25)

  • $556.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
190M
Manufacturer
Eaton
Manufacturer's Part Number
190M
Description
1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101907 / 00784564101907
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Carton
$139.04 (Per 25)
Resources
Images
 
 
190M - Small Image
 
190M - Large Image
Attachments
 
 
190M - Specification Sheet
Tech Bulletins
 
 
190M - Tech Bulletin
Descriptions
Product Type
1/2 3PC Conduit Coupling
Description
1/2" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 190M 1/2 3PC CONDUIT COUPLI
Long Description
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1/2"
Special Features
Concrete Tight
Additional Information
dimensions
1.3800 IN X 1.3400 IN X 1.3800 IN
Manufacturer Information
Manufacturers Part Number
190M
Brand
Eaton
GTIN
00784564101907
UPC
784564101907
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.22
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.