195 - 2" Rigid 3PC Coupling

Eaton

  • $53.31 (Each)
  • $53.31 (Each)

  • $266.57 (Per 5)

  • $5,331.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
195
Manufacturer
Eaton
Manufacturer's Part Number
195
Description
2" Rigid 3PC Coupling
Coupling, 2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 215 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101952 / 00784564101952
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.31 (Each)
Carton
$53.31 (Each)
Standard Packaging
$266.57 (Per 5)
Resources
Attachments
 
 
195 - Specification Sheet
Images
 
 
195 - Small Image
 
195 - Large Image
 
195 - Large Image
Tech Bulletins
 
 
195 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Descriptions
Product Type
Coupling
Long Description
Coupling, 2 in Trade Size, Straight, Zinc Plated, NPSM Connection, 215 lb/100
Short Description
Coupling, 2 in, Zinc Plated
Special Features
Concrete Tight;Three Pieces
Description
2" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 195 2 3PC CONDUIT COUPLING
Additional Information
package quantity
5 PK
Made in USA
yes
Color/Finish
Zinc Plated
Connection Type
NPSM
for use with
Rigid and Intermediate Conduit
Standards Met
UL File No: E-19189;UL Listed;cUL Listed
dimensions
2.6300 IN X 3.3100 IN X 3.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
195
GTIN
00784564101952
UPC
784564101952
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
2 in
Packaging
Weight
215 lb/100
Weight per each
1.96
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat