196 - 2-1/2" Rigid 3PC Coupling

Eaton

  • $112.72 (Each)
  • $112.72 (Each)

  • $225.44 (Per 2)

  • $11,271.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
196
Manufacturer
Eaton
Manufacturer's Part Number
196
Description
2-1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101969 / 00784564101969
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.72 (Each)
Carton
$225.44 (Per 2)
Resources
Attachments
 
 
196 - Specification Sheet
Images
 
 
196 - Large Image
Tech Bulletins
 
 
196 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 1/2 3PC Conduit Coupling
Description
2-1/2" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 196 2 1/2 3PC CONDUIT COUPL
Long Description
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 2-1/2"
Special Features
Concrete Tight
Additional Information
dimensions
3.1300 IN X 4.0600 IN X 4.0600 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564101969
UPC
784564101969
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
3.38
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat