1BSS - 3/4 Regd/Emt SS Pipe HNGR

Eaton

  • $38.29 (Each)
  • $38.29 (Each)

  • $3,828.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1BSS
Manufacturer
Eaton
Manufacturer's Part Number
1BSS
Description
3/4 Regd/Emt SS Pipe HNGR
Eaton Crouse-Hinds Series Rigid/Imc Conduit Hanger, Emt and Rigid/Imc, 3/4" Emt Conduit Size, 301 Stainless Steel, 3/4" Rigid Conduit Size, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277011877 / 00662277011877
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.29 (Each)
Carton
$3,828.82 (Per 100)
Resources
Tech Bulletins
 
 
1BSS - Tech Bulletin
Images
 
 
1BSS - Large Image
Attachments
 
 
1BSS - Specification Sheet
Brochures
 
 
1BSS - Brochure
Other Links
 
 
1BSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
301 Stainless Steel
Dimensions and Weight
Size
3/4 In (Rigid/EMT)
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit hanger, EMT and rigid/IMC, 3/4" EMT conduit size, 301 stainless steel, 3/4" rigid conduit size, With bolt
Special Features
With Bolt, Weight 7 Lb per 100
Description
3/4 REGD/EMT SS PIPE HNGR
Product Type
3/4 RGD 3/4 Emt Stainless Steel Hanger
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
CRS-H 1BSS 3/4 RGD 3/4 EMT STAINLES
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 2.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1BSS
GTIN
00662277011877
UPC
662277011877
Taxonomies, Classifications, and Categories
Type
CONDUIT HANGER
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.082
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat