1BSS316 - 3/4" SS6 CNDT HNGR

Eaton

  • $12.43 (Each)
  • $12.43 (Each)

  • $1,243.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1BSS316
Manufacturer
Eaton
Manufacturer's Part Number
1BSS316
Description
3/4" SS6 CNDT HNGR
Eaton Crouse-Hinds Series Rigid/Imc Conduit Hanger, 316 Stainless Steel, 3/4", With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277032537 / 00662277032537
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.43 (Each)
Standard Packaging
$1,243.00 (Per 100)
Resources
Images
 
 
1BSS316 - Small Image
 
1BSS316 - Large Image
Attachments
 
 
1BSS316 - Specification Sheet
Brochures
 
 
1BSS316 - Brochure
Tech Bulletins
 
 
1BSS316 - Tech Bulletin
Other Links
 
 
1BSS316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" SS6 CNDT HNGR
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Product Type
3/4 RGD Hanger SS
extra long description
CRS-H 1BSS316 3/4 RGD HANGER SS
Special Features
Weight 9 Lb per 100
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit hanger, 316 stainless steel, 3/4", With bolt
Additional Information
dimensions
2.0000 IN X 0.7500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1BSS316
GTIN
00662277032537
UPC
662277032537
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
CONDUIT HANGER
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat