207 - 3" 1H STL Cond Strap

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
207
Manufacturer
Eaton
Manufacturer's Part Number
207
Description
3" 1H STL Cond Strap
Eaton Crouse-Hinds Series Emt Clamp, Emt and Rigid/Imc, Steel, 3", Heavy Gauge
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564102072 / 00784564102072
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
207 - Small Image
 
207 - Large Image
Attachments
 
 
207 - Specification Sheet
Tech Bulletins
 
 
207 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY GAUGE STEEL
Dimensions and Weight
Size
3 in
Descriptions
Description
3" 1H STL COND STRAP
Long Description
Eaton Crouse-Hinds series EMT clamp, EMT and rigid/IMC, Steel, 3", Heavy gauge
Product Type
3 Emt and RGD CLMP STL
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
extra long description
MIDWEST 207 3 EMT AND RGD CLMP STL
Additional Information
dimensions
10.2000 IN X 8.3000 IN X 5.1000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564102072
UPC
784564102072
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
CLAMP
Packaging
Weight per each
0.71
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat