20SA - CRS-H 20 Sa 4 Aluminum Locknut

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20SA
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
20 SA
Description
CRS-H 20 Sa 4 Aluminum Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 4"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
662277002905
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20SA - Small Image
 
20SA - Large Image
Attachments
 
 
20SA - Specification Sheet
Tech Bulletins
 
 
20SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 4"
Product Type
4 Aluminum Locknut
extra long description
CRS-H 20 SA 4 ALUMINUM LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
CRS-H 20 SA 4 ALUMINUM LOCKNUT
Additional Information
dimensions
5.1300 IN X 3.8700 IN X 1.3300 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
20 SA
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
PVC SPACERS
Packaging
Weight per each
1.05
Carton
1
Package
9999
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat