227451271 - 1/2" Alu LB FM7 Conduit Body

Eaton

  • $29.65 (Each)
  • $29.65 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
227451271
Manufacturer
Eaton
Manufacturer's Part Number
LB17 SA
Description
1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274512716 / 00782274512716
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.65 (Each)
Resources
Other Links
 
 
227451271 - Other
 
227451271 - Other
 
227451271 - Other
 
227451271 - Other
Tech Bulletins
 
 
227451271 - Tech Bulletin
Attachments
 
 
227451271 - Specification Sheet
Images
 
 
227451271 - Small Image
 
227451271 - Large Image
 
227451271 - Large Image
 
227451271 - Large Image
 
227451271 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1-3/8
Hub Size
1/2 in
Height
2-1/4
Length
4-9/16
Descriptions
Product Type
1/2 LB Form 7 Al THRD Rigid Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1/2" ALU LB FM7 CONDUIT BODY
extra long description
CRS-H LB17 SA 1/2 LB FORM 7 AL THRD
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2"
Additional Information
dimensions
4.5600 IN X 1.3800 IN X 2.2500 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB17 SA
GTIN
00782274512716
UPC
782274512716
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat