227475599 - 2-1/2" LB FM5 Conduit Body

Eaton

  • $154.72 (Each)
  • $154.72 (Each)

  • $15,472.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
227475599
Manufacturer
Eaton
Manufacturer's Part Number
LB250M
Description
2-1/2" LB FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Built-In Rollers, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274755991 / 00782274755991
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.72 (Each)
Carton
$154.72 (Each)
Resources
Images
 
 
227475599 - Small Image
 
227475599 - Large Image
Attachments
 
 
227475599 - Specification Sheet
Tech Bulletins
 
 
227475599 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
13.60
Hub Size
2-1/2 in
Height
4.31
Width
5.40
Descriptions
Description
2-1/2" LB FM5 CONDUIT BODY
Product Type
2-1/2 Form 5 LB Cond Body Malleable
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H LB250M 2-1/2 FORM 5 LB COND B
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LB shape, Built-in rollers, 2-1/2"
Additional Information
dimensions
13.6000 IN X 4.3100 IN X 5.4000 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
LB250M
Brand
Eaton
GTIN
00782274755991
UPC
782274755991
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Availability
Status
Inactive
Packaging
Weight per each
11.45
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat