250G - 3/4" SRS5 Cover Alu W/Gasket

Eaton

  • $5.42 (Each)
  • $5.42 (Each)

  • $270.82 (Per 50)

  • $541.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250G
Manufacturer
Eaton
Manufacturer's Part Number
250G
Description
3/4" SRS5 Cover Alu W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 3/4 In (Trade), Gray, Powder Paint, 0.5000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277004428 / 00662277004428
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$270.82 (Per 50)
Resources
Images
 
 
250G - Small Image
 
250G - Large Image
Attachments
 
 
250G - Specification Sheet
Brochures
 
 
250G - Brochure
Tech Bulletins
 
 
250G - Tech Bulletin
Other Links
 
 
250G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Features
Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2” to 4”, in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2” to 2” in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack(TM) assembly. In addition, Series 5 is completely interchangeable with other Manufacturers. The sheet aluminum covers
Product Type
Aluminum Cover with Neoprene Integral Gasket
Long Description
Aluminum Cover with Neoprene Integral Gasket, 3/4 in (Trade), Gray, Powder Paint, 0.5000 lb
Short Description
Aluminum Cover with Neoprene Integral Gasket, 3/4", Die Cast Aluminum, Gray
Special Features
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw
extra long description
CRS-H 250G 3/4 SERIES 5 COVER WITH
Description
3/4" SRS5 COVER ALU W/GASKET
Additional Information
dimensions
3/4 in (Trade)
for use with
Die Cast Aluminum Conduit Outlet Bodies
package quantity
50 CT
Standards Met
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed
Form
Series 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
250G
GTIN
00662277004428
UPC
662277004428
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight
0.5000 lb
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Lighting Fixtures and Wiring Devices
Enclosure
Condulet
standard
UL, cUL
Mounting
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat