270FG - 3/4" Integral Cast CVR

Eaton

  • $17.98 (Each)
  • $17.98 (Each)

  • $449.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
270FG
Manufacturer
Eaton
Manufacturer's Part Number
270FG
Description
3/4" Integral Cast CVR
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.37 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274233888 / 00782274233888
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.98 (Each)
Standard Packaging
$449.50 (Per 25)
Resources
Images
 
 
270FG - Small Image
 
270FG - Large Image
 
270FG - Large Image
Attachments
 
 
270FG - Specification Sheet
Tech Bulletins
 
 
270FG - Tech Bulletin
Other Links
 
 
270FG - Other
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Length
4.25 in
Width
0.67
Height
4.25
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Wedge Nut, 0.37 lb/EA
Short Description
Blank Cover, Snap Tight, 3/4 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Description
3/4" INTEGRAL CAST CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 270FG 3/4 WDGNUT CST IRON FOR
Additional Information
body type
Form 7
includes
Integral Gasket
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
270FG
GTIN
00782274233888
UPC
782274233888
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.