270GSA - 3/4" Al FM7 Cond CVR/Gasket

Eaton

  • $19.72 (Each)
  • $19.72 (Each)

  • $986.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270GSA
Manufacturer
Eaton
Manufacturer's Part Number
270G SA
Description
3/4" Al FM7 Cond CVR/Gasket
Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274247915 / 00782274247915
Weight per unit
0.0036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.72 (Each)
Standard Packaging
$986.00 (Per 50)
Resources
Tech Bulletins
 
 
270GSA - Tech Bulletin
Images
 
 
270GSA - Large Image
 
270GSA - Large Image
 
270GSA - Small Image
Attachments
 
 
270GSA - Specification Sheet
Other Links
 
 
270GSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Sheet aluminum
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Product Type
3/4 FORM7 SHT Al CVR/Gask
Description
3/4" AL FM7 COND CVR/GASKET
Long Description
Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 3/4"
Special Features
With Neoprene Integral Gasket
extra long description
CRS-H 270G SA 3/4 FORM7 SHT AL CVR/
Additional Information
dimensions
1.5000 IN X 0.6700 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
270G SA
GTIN
00782274247915
UPC
782274247915
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cover with integral gasket
Packaging
Weight per each
0.0036
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat