270SG - 3/4" STL FM7 Snap Tight CVR W/Gasket

Eaton

  • $10.60 (Each)
  • $10.60 (Each)

  • $265.00 (Per 25)

In-Stock: 20 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270SG
Manufacturer
Eaton
Manufacturer's Part Number
270SG
Description
3/4" STL FM7 Snap Tight CVR W/Gasket
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Snaptight, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274435497 / 00782274435497
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.60 (Each)
Standard Packaging
$265.00 (Per 25)
Stock Availability
Nacogdoches
20 (Check another store)
All Stores
246
Resources
Attachments
 
 
270SG - Specification Sheet
Other Links
 
 
270SG - Other
Images
 
 
270SG - Small Image
 
270SG - Large Image
Tech Bulletins
 
 
270SG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
4.25 in
Width
0.8
Height
4.25
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Snaptight, 0.13 lb/EA
Short Description
Blank Cover, Snap Tight, 3/4 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" STL FM7 SNAP TIGHT CVR W/GASKET
extra long description
CRS-H 270SG 3/4 SNAPTIGHT SHT STEEL
Additional Information
body type
Form 7
includes
Integral Sealing Gasket;Stainless Steel Screw
Mounting Type
Snaptight
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270SG
GTIN
00782274435497
UPC
782274435497
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 246

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
54 View Store
Nacogdoches
20 View Store

Distribution Centers

Location Stock Available
Lenexa
59 View Store
Tyler
30 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat