280 - 3/4" FM8 CVR

Eaton

  • $8.37 (Each)
  • $8.37 (Each)

  • $418.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280
Manufacturer
Eaton
Manufacturer's Part Number
280
Description
3/4" FM8 CVR
Blank Cover, Form 8 Body Type, 3/4 In Trade Size, 4.813 In Length, Screw, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002408 / 00782274002408
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Standard Packaging
$418.50 (Per 50)
Resources
Other Links
 
 
280 - Other
 
280 - Other
 
280 - Other
Attachments
 
 
280 - Specification Sheet
Images
 
 
280 - Small Image
 
280 - Large Image
 
280 - Large Image
 
280 - Large Image
Tech Bulletins
 
 
280 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
4.813 in
Width
0.25
Height
4.81
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 8 Body Type, 3/4 in Trade Size, 4.813 in Length, Screw, 0.15 lb/EA
Short Description
Blank Cover, 3/4 ", Form 8 Body, Steel
Special Features
Two Cover Screws Provided on All Sizes to Provide Tight Cover and Gasket Assembly;Feraloy Iron Alloy Covers Have Dome Shapes for Added Strength and Extra Wiring Room
Description
3/4" FM8 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 280 3/4 SHT STEEL FORM 8 CVR
Additional Information
body type
Form 8
Mounting Type
Screw
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
280
GTIN
00782274002408
UPC
782274002408
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat