280F - 3/4" Cond Body CVR

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $336.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280F
Manufacturer
Eaton
Manufacturer's Part Number
280F
Description
3/4" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Feraloy Iron Alloy, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002507 / 00782274002507
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$336.75 (Per 25)
Resources
Images
 
 
280F - Small Image
 
280F - Large Image
 
280F - Large Image
Attachments
 
 
280F - Specification Sheet
Tech Bulletins
 
 
280F - Tech Bulletin
Other Links
 
 
280F - Other
 
280F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.39
Length
1.56
Height
4.88
Descriptions
Product Type
3/4 CST Iron Form 8 CVR
extra long description
CRS-H 280F 3/4 CST IRON FORM 8 CVR
Description
3/4" COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 3/4"
Manufacturer Information
Manufacturers Part Number
280F
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274002507
UPC
782274002507
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat