2B - 1" Emt Pipe HNGR

Eaton

  • $1.08 (Each)
  • $1.08 (Each)

  • $108.14 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2B
Manufacturer
Eaton
Manufacturer's Part Number
2B
Description
1" Emt Pipe HNGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 1" Emt Conduit Size, Steel, 1" Rigid Conduit Size, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564200020 / 00784564200020
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$1.08 (Each)
Standard Packaging
$108.14 (Per 100)
Resources
Images
 
 
2B - Small Image
 
2B - Large Image
Attachments
 
 
2B - Specification Sheet
Tech Bulletins
 
 
2B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1 In (Rigid/EMT)
Descriptions
Product Type
1 RGD 1 Emt Hanger W/Bolt
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1" EMT PIPE HNGR
extra long description
MIDWEST 2B 1 RGD 1 EMT HANGER W/BOL
Long Description
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1" EMT conduit size, Steel, 1" rigid conduit size, With bolt
Special Features
With Bolt, Weight 8 Lb per 100
Additional Information
dimensions
1.2800 IN X 1.0100 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564200020
UPC
784564200020
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable and conduit hanger
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat