335 - 1/2 Ko Snap In BLNK

Eaton

  • $0.44 (Each)
  • $0.44 (Each)

  • $44.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
335
Manufacturer
Eaton
Manufacturer's Part Number
335
Description
1/2 Ko Snap In BLNK
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564103352 / 00784564103352
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$0.44 (Each)
Standard Packaging
$44.28 (Per 100)
Resources
Images
 
 
335 - Small Image
 
335 - Large Image
Attachments
 
 
335 - Specification Sheet
Tech Bulletins
 
 
335 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Ko Snap In BLNK
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1/2 KO SNAP IN BLNK
extra long description
MIDWEST 335 1/2 KO SNAP IN BLNK
Long Description
Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 1/2"
Special Features
Weight 2 Lb per 100
Additional Information
dimensions
1.0000 IN X 0.2500 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564103352
UPC
784564103352
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout snap-in blank
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat