337 - 1" Ko Closure

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $47.66 (Per 50)

  • $95.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
337
Manufacturer
Eaton
Manufacturer's Part Number
337
Description
1" Ko Closure
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564103376 / 00784564103376
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$47.66 (Per 50)
Resources
Images
 
 
337 - Small Image
 
337 - Large Image
Attachments
 
 
337 - Specification Sheet
Tech Bulletins
 
 
337 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1 in
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 1"
Special Features
Weight 2 Lb per 100
Product Type
1 Ko Snap In BLNK
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1" KO CLOSURE
extra long description
MIDWEST 337 1 KO SNAP IN BLNK
Additional Information
dimensions
1.9800 IN X 0.8300 IN X 0.7900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564103376
UPC
784564103376
Taxonomies, Classifications, and Categories
Type
Knockout snap-in blank
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat