350 - 1" Alu SRS5 Cond Body CVR

Eaton

  • $3.59 (Each)
  • $3.59 (Each)

  • $179.62 (Per 50)

  • $359.24 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350
Manufacturer
Eaton
Manufacturer's Part Number
350
Description
1" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784564140531 / 00784564140531
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$179.62 (Per 50)
Resources
Brochures
 
 
350 - Brochure
Other Links
 
 
350 - Other
Attachments
 
 
350 - Specification Sheet
Images
 
 
350 - Small Image
 
350 - Large Image
 
350 - Large Image
Tech Bulletins
 
 
350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Length
1.971 in
Height
1.1
Width
1.1
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 in Trade Size, 90 ° Angle, 1.971 in Length, 0.07 lb/EA
Short Description
Rigid Conduit Body Cover, 1 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
1" ALU SRS5 COND BODY CVR
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST 350 1 COND BODY CVR
Additional Information
Standards Met
UL Listed;cUL Listed;CSA Certified
package quantity
50 CT
Made in USA
yes
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid/IMC/EMT Conduit
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
350
GTIN
00784564140531
UPC
784564140531
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
Application
Non-Hazardous Location
standard
UL, cUL
Mounting
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat