370FG - CRS-H 370FG 1 Wdgnut CST

Eaton

  • $27.84 (Each)
  • $27.84 (Each)

  • $696.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
370FG
Manufacturer
Eaton
Manufacturer's Part Number
370FG
Description
CRS-H 370FG 1 Wdgnut CST
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, Feraloy Iron Alloy, 1"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274233895 / 00782274233895
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.84 (Each)
Standard Packaging
$696.00 (Per 25)
Resources
Images
 
 
370FG - Small Image
 
370FG - Large Image
 
370FG - Large Image
Attachments
 
 
370FG - Specification Sheet
Tech Bulletins
 
 
370FG - Tech Bulletin
Other Links
 
 
370FG - Other
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.84
Length
1.76
Height
6.97
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
CRS-H 370FG 1 WDGNUT CST
Product Type
1 Wdgnut CST Iron Form 7 CVR/Gask
extra long description
CRS-H 370FG 1 WDGNUT CST IRON FORM
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 1"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
370FG
GTIN
00782274233895
UPC
782274233895
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Packaging
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
There were no add-on items found for 370FG.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds