370G - 1" FM7 Wedge CVR W/Gasket

Eaton

  • $22.46 (Each)
  • $22.46 (Each)

  • $898.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
370G
Manufacturer
Eaton
Manufacturer's Part Number
370G
Description
1" FM7 Wedge CVR W/Gasket
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274194523 / 00782274194523
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.46 (Each)
Carton
$898.40 (Per 40)
Resources
Images
 
 
370G - Small Image
 
370G - Large Image
 
370G - Large Image
Attachments
 
 
370G - Specification Sheet
Tech Bulletins
 
 
370G - Tech Bulletin
Other Links
 
 
370G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
5 in
Width
0.84
Height
5
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1 in Trade Size, 5 in Length, Wedge Nut, 0.22 lb/EA
Short Description
Blank Cover, 1 ", Form 7 Body, Steel, 5" Length, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
extra long description
CRS-H 370G 1 WDGNUT SHT STEEL FORM
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" FM7 WEDGE CVR W/GASKET
Additional Information
Mounting Type
Wedge Nut
body type
Form 7
includes
Integral Gasket
for use with
Condulet(R) Conduit Body
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;40 PK
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
370G
GTIN
00782274194523
UPC
782274194523
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Trade Size
Trade Size
1 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
40
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat