38MCQD - 3/8" D/C Zinc Conn

Eaton

  • $4.60 (Each)
  • $4.60 (Each)

  • $230.10 (Per 50)

  • $460.21 (Per 100)

In-Stock: 83 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38MCQD
Manufacturer
Eaton
Manufacturer's Part Number
38MCQD
Description
3/8" D/C Zinc Conn
Pro Connector, 3/8 In Size, 0.460 to 0.610 In (Cable) Diameter, 1/2 In Knockout Size, Insulated, 11.3 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277071758 / 00662277071758
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Carton
$4.60 (Each)
Standard Packaging
$230.10 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
83
Resources
Tech Bulletins
 
 
38MCQD - Tech Bulletin
Attachments
 
 
38MCQD - Specification Sheet
Images
 
 
38MCQD - Small Image
 
38MCQD - Large Image
 
38MCQD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc and Steel;Non-Metallic (Insulator)
Dimensions and Weight
Size
3/8 in
Diameter
0.460 to 0.610 in (Cable)
Descriptions
Product Type
Pro Connector
Long Description
Pro Connector, 3/8 in Size, 0.460 to 0.610 in (Cable) Diameter, 1/2 in Knockout Size, Insulated, 11.3 lb/100
Features
Improves job site productivity when installing metal clad, MCI-A (such as Southwire’s MCAP(TM) and MC-PCS) or armored cable to a steel box or enclosure. No tools are needed for installation. Simply insert cable or conduit into the connector and install into knockout. The Quick-Lok Pro family of connectors are removable
Short Description
Pro Connector, Zinc Die Cast and Steel, 3/8 in, 0.469 to 0.610 in (Cable) Diameter
Special Features
Reusable;Easy tool-Free Installation
Description
3/8" D/C ZINC CONN
extra long description
CRS-H 38MCQD 3/8 DUPLEX QUICK LOK P
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Insulated
for use with
Dry Locations;Concrete Tight when Taped
Standards Met
cULus Listed;UL listed E19188;CSA Certified C22.2
package quantity
25 CT
dimensions
2.1600 IN X 1.9400 IN X 1.0800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Commercial Fittings
Manufacturers Part Number
38MCQD
GTIN
00662277071758
UPC
662277071758
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight
11.3 lb/100
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Armored Cable;Metal Clad Cable;MCI-A Cable;Flexible Metallic Conduit to a Box or Enclosure;Dry Appliations
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 83

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
83 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat