38MCQS - 3/8" Cable Connector

Eaton

  • $1.96 (Each)
  • $1.96 (Each)

  • $97.89 (Per 50)

  • $195.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38MCQS
Manufacturer
Eaton
Manufacturer's Part Number
38MCQS
Description
3/8" Cable Connector
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Steel, 3/8"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277088190 / 00662277088190
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$1.96 (Each)
Standard Packaging
$97.89 (Per 50)
Resources
Images
 
 
38MCQS - Small Image
 
38MCQS - Large Image
Attachments
 
 
38MCQS - Specification Sheet
Tech Bulletins
 
 
38MCQS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Descriptions
Product Type
3/8 Quick-Lok BX Connector Steel
Description
3/8" CABLE CONNECTOR
extra long description
CRS-H 38MCQS 3/8 QUICK-LOK BX CONNE
Long Description
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, Single, Steel, 3/8"
Construction
DURABLE STEEL
Special Features
TOOLESS INSTALLATION, REMOVABLE AND RE-USABLE
Features
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Additional Information
dimensions
1.4600 IN X 1.0600 IN X 1.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
38MCQS
GTIN
00662277088190
UPC
662277088190
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat