3B - 1-1/4HW 1-1/2EMT HGR

Eaton

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3B
Manufacturer
Eaton
Manufacturer's Part Number
3 B
Description
1-1/4HW 1-1/2EMT HGR
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 1-1/2" Emt Conduit Size, Steel, 1-1/4" Rigid Conduit Size, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564200037 / 00784564200037
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$214.83 (Per 100)
Resources
Tech Bulletins
 
 
3B - Tech Bulletin
Images
 
 
3B - Large Image
Attachments
 
 
3B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
1 1/4 RGD 1 1/2 Emt Hanger With Bolt
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/4HW 1-1/2EMT HGR
extra long description
MIDWEST 3 B 1 1/4 RGD 1 1/2 EMT HAN
Long Description
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1-1/2" EMT conduit size, Steel, 1-1/4" rigid conduit size, With bolt
Special Features
With Bolt
Additional Information
dimensions
1.2800 IN X 1.0100 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564200037
UPC
784564200037
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Cable and conduit hanger
Packaging
Weight per each
0.123
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat