450S - 1/2" STL Emt Set/Screw Conn

Eaton

  • $0.41 (Each)
  • $0.41 (Each)

  • $20.50 (Per 50)

  • $41.00 (Per 100)

  • $82.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
450S
Manufacturer
Eaton
Manufacturer's Part Number
450S
Description
1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104502 / 00784564104502
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$20.50 (Per 50)
Standard Packaging
$82.00 (Per 200)
Resources
Images
 
 
450S - Small Image
 
450S - Large Image
 
450S - Large Image
Attachments
 
 
450S - Specification Sheet
Tech Bulletins
 
 
450S - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.43 in
Diameter
0.82 in
Descriptions
Product Type
Emt Set Screw Connector
Special Features
Concrete-Tight
Long Description
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA
Short Description
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK
Description
1/2" STL EMT SET/SCREW CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 450S 1/2 EMT SS CONN
Additional Information
Thread Length
0.46 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
50 PK
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
dimensions
1.5000 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
450S
GTIN
00784564104502
UPC
784564104502
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat