453 - 1-1/4" STL Emt Set/Screw Conn

Eaton

  • $3.15 (Each)
  • $3.15 (Each)

  • $31.52 (Per 10)

  • $126.07 (Per 40)

  • $315.18 (Per 100)

In-Stock: 120 available locally (Nacogdoches, TX) ( change location)
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
453
Manufacturer
Eaton
Manufacturer's Part Number
453
Description
1-1/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104533 / 00784564104533
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$31.52 (Per 10)
Standard Packaging
$126.07 (Per 40)
Stock Availability
Nacogdoches
120 (Check another store)
All Stores
23,128
Resources
Attachments
 
 
453 - Specification Sheet
Images
 
 
453 - Small Image
 
453 - Large Image
 
453 - Large Image
Tech Bulletins
 
 
453 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1.66 in
Length
2.34 in
Descriptions
Description
1-1/4" STL EMT SET/SCREW CONN
Extra Long Description
MIDWEST 453 1 1/4 EMT SS CONN
Features
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/4 Inch Trade Size, Steel, Zinc Plated Finish, Yellow, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description
EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 in Length, 1.66 in Diameter, 0.66 in Thread Length, 0.34 lb/EA
Product Type
Emt Set Screw Connector
Short Description
EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
2.3100 IN X 1.7500 IN X 1.7500 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL E-22132;cUL
Thread Length
0.66 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
453
GTIN
00784564104533
UPC
784564104533
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,128

Location search:
These alternate items can be purchased instead of 453.
Jump To:

Similar Items

Similar items are close alternatives to 453, though they may not be 100% alike.

Cross Referenced

These items are similar to 453 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS53US American Fittings 00662364190669
8365N Appleton Electric 00687855703005
4125S Appleton Electric 00687855846160
TW-125-S Appleton Electric n/a
233 Bridgeport Fittings 00781747002334
TP516 Eaton Crouse-Hinds 786189105162
453 Eaton Crouse-Hinds 00784564104533
G1938 Garvin Industries 785592526380
SSCN-125 Garvin Industries n/a
62712B Halex 00051411627126
MES-753 Madison Electric 00784297200038
11402 Mulberry 95327114028
4125-S Neer n/a
4402 Orbit Industries 00835243000285
OF7704 Orbit Industries 00835243051355
4125S O-Z Gedney 00687855846160
8365N O-Z Gedney 687855703005
303ST Producto Electric Corp. 00785244130323
902C Raco 50169999950
2005 Raco 00050169020050
SCS125 Raco n/a
RS12-30 Thomas & Betts 785991099904
453-NEC Thomas & Betts 781720012398
5057 Thomas & Betts n/a
TC124A Thomas & Betts 00785991024654
RS-12 Thomas & Betts 785991120783
453 Thomas & Betts 00781720006434
RS-12 Thomas & Betts Conduit n/a
TC-124-A Thomas & Betts Conduit n/a
C3451 Topaz 751338867741
634S Topaz 00751338230309
V571-BC Unity Manufacturing 00091617115164

* All prices subject to change.

Begin Live Chat