468 - 3-1/2" STL Emt Set/Screw Coupling

Eaton

  • $9.45 (Each)
  • $9.45 (Each)

  • $37.79 (Per 4)

  • $944.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
468
Manufacturer
Eaton
Manufacturer's Part Number
468
Description
3-1/2" STL Emt Set/Screw Coupling
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104687 / 00784564104687
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Carton
$9.45 (Each)
Standard Packaging
$37.79 (Per 4)
Resources
Attachments
 
 
468 - Specification Sheet
Images
 
 
468 - Small Image
 
468 - Large Image
Tech Bulletins
 
 
468 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 1/2 Emt RGD SS CPL
Description
3-1/2" STL EMT SET/SCREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 468 3 1/2 EMT RGD SS CPL
Long Description
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc plated steel, Four tightening screws, 3-1/2"
Special Features
Concrete Tight
Additional Information
dimensions
4.5000 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564104687
UPC
784564104687
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Packaging
Weight per each
2.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat