470F - 1-1/4" FM7 Mallable CVR

Eaton

  • $36.54 (Each)
  • $36.54 (Each)

  • $365.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470F
Manufacturer
Eaton
Manufacturer's Part Number
470F
Description
1-1/4" FM7 Mallable CVR
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Feraloy Iron Alloy, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003306 / 00782274003306
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.54 (Each)
Standard Packaging
$365.40 (Per 10)
Resources
Images
 
 
470F - Small Image
 
470F - Large Image
Attachments
 
 
470F - Specification Sheet
Tech Bulletins
 
 
470F - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
1.06
Length
2.19
Height
5.5
Descriptions
Product Type
1 1/4 Wdgnut CST Iron Form 7 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/4" FM7 MALLABLE CVR
extra long description
CRS-H 470F 1 1/4 WDGNUT CST IRON FO
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1-1/4"
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
470F
GTIN
00782274003306
UPC
782274003306
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Packaging
Weight per each
0.76
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat