470GSA - 1-1/4" Alu FM7 Cond CVR/Gasket

Eaton

  • $36.80 (Each)
  • $36.80 (Each)

  • $920.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470GSA
Manufacturer
Eaton
Manufacturer's Part Number
470G SA
Description
1-1/4" Alu FM7 Cond CVR/Gasket
Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274247939 / 00782274247939
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.80 (Each)
Standard Packaging
$920.00 (Per 25)
Resources
Tech Bulletins
 
 
470GSA - Tech Bulletin
Images
 
 
470GSA - Large Image
 
470GSA - Large Image
Attachments
 
 
470GSA - Specification Sheet
Other Links
 
 
470GSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
0.84
Length
2.19
Height
5.5
Descriptions
Product Type
1 1/4 Wdgnut SHT Al Form 7 CVR/Gask
extra long description
CRS-H 470G SA 1 1/4 WDGNUT SHT AL F
Description
1-1/4" ALU FM7 COND CVR/GASKET
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 1-1/4"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
470G SA
GTIN
00782274247939
UPC
782274247939
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cover with integral gasket
Packaging
Weight per each
0.142
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat