49610 - 3" 2H Rigid/Emt Strap

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49610
Manufacturer
Eaton
Manufacturer's Part Number
496 10
Description
3" 2H Rigid/Emt Strap
Eaton Crouse-Hinds Series Emt Strap, Emt and Rigid/Imc, Galvanized Steel, 3", Two Hole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149701 / 00784564149701
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
49610 - Tech Bulletin
Attachments
 
 
49610 - Specification Sheet
Images
 
 
49610 - Large Image
 
49610 - Large Image
 
49610 - Small Image
Other Links
 
 
49610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3 in
Descriptions
extra long description
MIDWEST 496 10 3 EMT AND RGD 2 HOLE
Description
3" 2H RIGID/EMT STRAP
Product Type
3 Emt and RGD 2 Hole Strap
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Long Description
Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 3", Two hole
Additional Information
dimensions
4.5000 IN X 1.8200 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 10
GTIN
00784564149701
UPC
784564149701
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat