4965 - 1" 2-Hole Rigid/Imc Cond STRP Galv

Eaton

  • $0.35 (Each)
  • $0.35 (Each)

  • $17.46 (Per 50)

  • $34.92 (Per 100)
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
4965
Manufacturer
Eaton
Manufacturer's Part Number
496 5
Description
1" 2-Hole Rigid/Imc Cond STRP Galv
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1", Two Hole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149657 / 00784564149657
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$0.35 (Each)
Standard Packaging
$17.46 (Per 50)
Resources
Tech Bulletins
 
 
4965 - Tech Bulletin
Images
 
 
4965 - Large Image
 
4965 - Large Image
Attachments
 
 
4965 - Specification Sheet
Other Links
 
 
4965 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 RGD 2 Hole Strap
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1" 2-HOLE RIGID/IMC COND STRP GALV
extra long description
MIDWEST 496 5 1 RGD 2 HOLE STRAP
Long Description
Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 1", Two hole
Additional Information
dimensions
1.9800 IN X 1.3300 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 5
GTIN
00784564149657
UPC
784564149657
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4965.
Jump To:

Cross Referenced

These items are similar to 4965 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CF100 Appleton Electric 00781381188654
352 Arlington 00018997003522
1903 Bridgeport Fittings 00781747019035
4965 Eaton Crouse-Hinds 00784564149657
61210B Halex 00051411612108
26123 Halex n/a
126 Madison Electric 00784297121265
TH1803 Neer n/a
THR100S O-Z Gedney 00783126530025
TH1803 O-Z Gedney n/a
TH-164S Producto Electric Corp. n/a
2234 Raco 00050169022344
R2S100 Raco n/a
8343 Regal n/a
HS903 Thomas & Betts 00785991420043
THS23 Thomas & Betts n/a
L620-3 Thomas & Betts n/a
543 Topaz 00751338151703

* All prices subject to change.

Begin Live Chat