4968 - 2" 2-Hole Rigid/Imc Cond STRP Galv

Eaton

  • $1.17 (Each)
  • $1.17 (Each)

  • $29.24 (Per 25)

  • $116.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4968
Manufacturer
Eaton
Manufacturer's Part Number
496 8
Description
2" 2-Hole Rigid/Imc Cond STRP Galv
Strap, 2 In Trade Size, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149688 / 00784564149688
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$1.17 (Each)
Standard Packaging
$29.24 (Per 25)
Resources
Images
 
 
4968 - Small Image
 
4968 - Large Image
 
4968 - Large Image
Specifications Sheets
 
 
4968 - Specification Sheet
Attachments
 
 
4968 - Specification Sheet
Tech Bulletins
 
 
4968 - Tech Bulletin
Other Links
 
 
4968 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Strap
Long Description
Strap, 2 in Trade Size, 15 lb/100
Short Description
Strap, 2 in, Steel
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
2" 2-HOLE RIGID/IMC COND STRP GALV
extra long description
MIDWEST 496 8 2 RGD 2 HOLE STRAP
Additional Information
for use with
Rigid and IMC Conduit to Mounting Surface
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
4.1400 IN X 1.5700 IN X 1.4600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 8
GTIN
00784564149688
UPC
784564149688
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Trade Size
Trade Size
2 in
Packaging
Weight
15 lb/100
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat