50MCQ90 - 1/2 90 Deg Quick-Loc Con

Eaton

  • $5.94 (Each)
  • $5.94 (Each)

  • $148.46 (Per 25)

  • $593.85 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50MCQ90
Manufacturer
Eaton
Manufacturer's Part Number
50MCQ90
Description
1/2 90 Deg Quick-Loc Con
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, 90° Angle, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277071772 / 00662277071772
Weight per unit
75.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Carton
$5.94 (Each)
Standard Packaging
$148.46 (Per 25)
Resources
Images
 
 
50MCQ90 - Small Image
 
50MCQ90 - Large Image
Attachments
 
 
50MCQ90 - Specification Sheet
Tech Bulletins
 
 
50MCQ90 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Product Type
1/2 90 Quick Lok Pro Conn
Description
1/2 90 DEG QUICK-LOC CON
extra long description
CRS-H 50MCQ90 1/2 90 QUICK LOK PRO
Long Description
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, 90° angle, Zinc die cast, 1/2"
Special Features
With Enclosure
Features
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Additional Information
dimensions
7.4000 IN X 3.4300 IN X 1.9900 IN
Manufacturer Information
Manufacturers Part Number
50MCQ90
Brand
Eaton
GTIN
00662277071772
UPC
662277071772
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight per each
75.75
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat