51 - 3/4" Chase Nipples

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
51
Description
3/4" Chase Nipples
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564100511 / 00784564100511
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
51 - Tech Bulletin
Images
 
 
51 - Large Image
Attachments
 
 
51 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded NPSM
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 3/4"
Special Features
Weight 8 Lb per 100
Product Type
3/4 Conduit Bushed Nipples
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST 51 3/4 CONDUIT BUSHED NIPPL
Description
3/4" CHASE NIPPLES
Additional Information
dimensions
1.4400 IN X 1.4400 IN X 0.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564100511
UPC
784564100511
Taxonomies, Classifications, and Categories
Type
Conduit bushed (chase) nipple
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat