512HDG - 1" RGD HDG CNDT Clamp

Eaton

  • $2.49 (Each)
  • $2.49 (Each)

  • $249.08 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512HDG
Manufacturer
Eaton
Manufacturer's Part Number
512 HDG
Description
1" RGD HDG CNDT Clamp
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277038690 / 00662277038690
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$2.49 (Each)
Resources
Images
 
 
512HDG - Small Image
 
512HDG - Large Image
Attachments
 
 
512HDG - Specification Sheet
Tech Bulletins
 
 
512HDG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
Description
1" RGD HDG CNDT CLAMP
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, Hot dip galvanized finish, 1"
Product Type
1 RGD CLMP Irn HDG
extra long description
CRS-H 512 HDG 1 RGD CLMP IRN HDG
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Additional Information
dimensions
1.8800 IN X 0.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
512 HDG
Brand
Eaton
GTIN
00662277038690
UPC
662277038690
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL File No. E-184283
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat