515HDG - 2" HDG Pipe Clamp

Eaton

  • $8.65 (Each)
  • $8.65 (Each)

  • $86.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
515HDG
Manufacturer
Eaton
Manufacturer's Part Number
515 HDG
Description
2" HDG Pipe Clamp
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277038713 / 00662277038713
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Standard Packaging
$86.50 (Per 10)
Resources
Images
 
 
515HDG - Small Image
 
515HDG - Large Image
Attachments
 
 
515HDG - Specification Sheet
Tech Bulletins
 
 
515HDG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
extra long description
CRS-H 515 HDG 2 RGD CLMP IRN HDG
Description
2" HDG PIPE CLAMP
Product Type
2 RGD CLMP Irn HDG
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, Hot dip galvanized finish, 2"
Additional Information
dimensions
3.2500 IN X 1.3800 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
515 HDG
GTIN
00662277038713
UPC
662277038713
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL File No. E-184283
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat